Zoro Homepage

AC Refrigerants and Lubricant, 4 oz, Clear

  • Mfr # 64861

  • Zoro # G310436794


product price: $10.99
/ea

Key Features

Container Size
4 oz
Compatible Refrigerant Systems
R-1234yf
Container Type
Bottle
Viscosity Index
109
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64861
Zoro #
G310436794
UPC #
672264064861
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
A C Refrigerants and Lubricant
Compatible Refrigerant Systems
R-1234yf
Container Type
Bottle
Viscosity Index
109
Color
Clear
Compatible Lubricant
Ester Lubricants, Mineral Oil, PAG Lubricants, PAO Lubricants, POE Lubricants
Refrigerant Type
R-1234yf, R-134a
Viscosity @ 100 Deg F
80 cSt
Product Type
Ester Oil

Description

A C Refrigerants and Lubricant, Compatible Refrigerant Systems R-1234yf, Series Not Applicable, Container Type Bottle, Container Size 4 oz, Compatible Lubricant Ester Lubricants, Mineral Oil, PAG Lubricants, PAO Lubricants, POE Lubricants, Color Clear, PAG Viscosity Grade Not Applicable, Viscosity Index 109, Standards Not Applicable, Product Type Ester Oil, Refrigerant Type R-1234yf, R-134a, Viscosity @ 100 Deg F 80 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.