Zoro Homepage

Automotive Battery Tester

  • Mfr # 22700

  • Zoro # G3735225


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
12 to 36V
Display
Digital
Type
CAR AND HD TRUCK
Width (In.)
4 in
Height (In.)
38,169 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22700
Zoro #
G3735225
UPC #
672264022700
Country of Origin
United States

Dimensions

Width (In.)
4 in
Height (In.)
38,169 in
Depth (In.)
1 1/2 in
Manufacturers Warranty Length
2 yr
Overall Width
4 in
Overall Depth
1 1/2 in
Overall Height
38 1/4 in
Manufacturer Warranty Length
2 yr

Details

Item
Battery Tester
Voltage Range
12 to 36V
Display
Digital
Type
CAR AND HD TRUCK
Product Type
Battery Tester
Maximum Cold Cranking Amperage
1,700 A
Display Type
Digital
Batteries Tested
12V, 24V, 36V, AGM, Gel
Minimum Cold Cranking Amperage
100 A
Maximum Input Voltage
36 V DC
Includes Tester Batteries
Yes
Minimum Input Voltage
12 V DC

Description

Battery Tester, Product Type Battery Tester, Overall Width 4 in, Overall Height 38 1/4 in, Overall Depth 1 1/2 in, Batteries Tested 12V, 24V, 36V, AGM, Gel, Maximum Input Voltage 36 V DC, Minimum Input Voltage 12 V DC, Maximum Cold Cranking Amperage 1,700 A, Minimum Cold Cranking Amperage 100 A, Display Type Digital, Includes Tester Batteries Yes, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.