Vacuum Pump Oil, 1 Gal.
Mfr # V128
Zoro # G3721575
product price: $44.19
/eaKey Features
Container Size
1 gal
Four-Ball Wear
Not Specified
ISO Viscosity Grade
Not Specified
Lubricant NSF Rating
Not Rated
Container Type
Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V128
Zoro #
G3721575
UPC #
672264005826
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal.
Details
Item
Vacuum Pump Oil
Four-Ball Wear
Not Specified
ISO Viscosity Grade
Not Specified
Lubricant NSF Rating
Not Rated
Container Type
Can
Base Oil
Synthetic
SAE Grade
Not Specified
Base
Synthetic
Timken OK Load
Not Specified
Flash Point
220 Degrees C
Viscosity Index
118
NSF Rating
Not Rated
Type
Synthetic
Viscosity @ 40C
71.42 cSt
Viscosity @ 100C
9.789 cSt
Food Grade
No
Description
Vacuum Pump Oil, Container Size 1 gal, Container Type Can, ISO Viscosity Grade Not Specified, Viscosity Index 118, Flash Point 220 Degrees C, Food Grade No, Base Oil Synthetic, Viscosity @ 40C 71.42 cSt, Viscosity @ 100C 9.789 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.