Zoro Homepage

Dead Blow Hammer, Steel, 28 oz Head Weight

  • Mfr # 3399.040

  • Zoro # G505976555


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Tip Material
Nylon
Head Weight
28 oz
Handle Material
Fiberglass
Overall Length
14 in
Head Finish
Powder Coated Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3399.040
Zoro #
G505976555
UPC #
842210887503
Country of Origin
Germany

Dimensions

Overall Length
14 in
Handle Length
11 3/4 in
Tip Length
1 5/8 in
Face Length
1.57 in
Tip Width
1.57 in
Tip Diameter
2 in
Head Length
115 mm

Details

Item
Dead Blow Hammer
Tip Material
Nylon
Head Weight
28 oz
Handle Material
Fiberglass
Head Finish
Powder Coated Head
Non-Marring
Yes
Handle Attachment
Pinned, Steel Wedged
Non-Magnetic
No
Replaceable Handle
No
Includes Tips
Yes
Replaceable Tips
Yes
Series
Supercraft
Dead Blow Construction
Head Partially Filled with Steel Shot
Double Faced
Yes
Manufacturers Part Number for Replacement Handle
EH 3399
FME Compliant
Yes
Tip Shape
Round
Tip Color
White
Non-Sparking
No
Tip Mounting
Press Fit
Hammer Type
Soft Face Hammer
Head Material
Steel
Features
Noise-Dampening, Non-Rebound, Replaceable Inserts
Tether Ready
Yes
Grip Style
Textured
Manufacturers Part Number for Replacement Tips
3508.040
Standards
REACH Compliance, RoHS Compliant
Dead Blow Hammer
Yes
Included Tip Hardness
Soft
Grip Material
Rubber
Through-Head Handle
No
Handle Color
White

Description

Dead Blow Hammer, Hammer Type Soft Face Hammer, Head Material Steel, Tip Material Nylon, Head Weight 28 oz, Tip Diameter 2 in, Included Tip Hardness Soft, Overall Length 14 1/2 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready Yes, FME Compliant Yes, Replaceable Handle No, Dead Blow Construction Head Partially Filled with Steel Shot, Double Faced Yes, Face Length 1.57 in, Features Noise-Dampening, Non-Rebound, Replaceable Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.