Supercut
101-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
Mfr # 443103
Zoro # G705289080
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 101
- Width 0.25
- Teeth per Inch 6
- Material Carbon Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13)
- WIHA Precision Torx Screwdriver, T6 (27865)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/4 In x 2-1/2 In Overall Length (C44544)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/32 (C10602)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (430714)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (509007)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, M2 Steel (523058)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, Carbon Steel (504002)
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (477351)
- SUPERCUT 145-inch x 1-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (209587)
- STARRETT Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (99318-13-11)
- Supercut Band Saw Blades