Supercut
116-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 200539
Zoro # G605287209
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 116
- Width 0.125
- Teeth per Inch 14
- Material Carbon Steel
Explore More Products
- SUPERCUT 103-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 443837
- SUPERCUT 123-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 532470
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 210019
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 411409
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel 389722
- SUPERCUT 80-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 477832
- SUPERCUT 59-inch x 0.1875-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 523171
- SUPERCUT 150-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 533484
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade 931402
- SUPERCUT 99.75-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 708165
- SUPERCUT 138-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 203851
- Supercut Band Saw Blades