Supercut
130-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade
Mfr # 252576
Zoro # G405287768
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 130
- Width 1
- Teeth per Inch 10-14
- Material Premium Bimetal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313502)
- PROSKIT Vise, 1.57" Max Opening (900-049)
- WIDIA End Mill, TiAlN, 0.7500 in. Milling Dia. (TF4V6519007B)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 10 Pieces 5 mm to 14 mm , Chrome (1340)
- SUPERCUT Bandsaw Blade, 111 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (444322)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade (525595)
- SUPERCUT 234-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209181)
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (421903)
- SUPERCUT 67 L, 0.125 W, 0.025 Thick, Carbon Steel (208498)
- SUPERCUT 64-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (301618)
- JET Band Saw Blade, 97 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (5674034)
- Supercut Band Saw Blades