Supercut
135-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade
Mfr # 252859
Zoro # G205287890
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 135
- Width 1
- Teeth per Inch 10-14
- Material Premium Bimetal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 300 SBA)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 55/64 (53155)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15487 (15487)
- L.H. DOTTIE 4" L x Nail-Embedded Wood, Plastic, & Non-Ferrous Metals Cutting Bi-Metal Cobalt 5 PK (R810B7)
- SUPERCUT 133-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (534047)
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (712964)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (430714)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (477436)
- SUPERCUT 150-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (532357)
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (533446)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBBR14-7'9)
- Supercut Power Saw Blades