Supercut
56.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade
Mfr # 525656
Zoro # G505289419
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 56.5
- Width 0.5
- Teeth per Inch 24
- Material Carbon Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Hex, Spanner, Tamper Proof Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (211R2CTPRD-B)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C07504P7--21)
- CAMPBELL HAUSFELD Air Ratchet, Shock Absorption, 3/8" (XT051000)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (442076)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (442120)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (505009)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (432404)
- SUPERCUT 150-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (532357)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501148)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793122)
- Supercut Power Saw Blades