Supercut
62-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
Mfr # 525298
Zoro # G505289112
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 62
- Width 0.25
- Teeth per Inch 6
- Material Carbon Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5PK)
- MAKITA Oki-Mak 6640644 Cord (664064-4)
- J.W. WINCO JW Winco GN6336.12-40-M8-30-32 Hand Knob (6336.12-40-M8-30-32)
- OSG Spiral Point Tap, Plug, 3 (2885700)
- SUPERCUT 62-inch x 0.375-inch x 0.25 x 14 TPI Carbon Tool Steel Blade (525458)
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (477702)
- SUPERCUT 116-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (205855)
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531794)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431148)
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (421903)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792874)
- Supercut Band Saw Blades