Supercut
64.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G705287802
- Mfr #: 503005
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 64.5
- Width: 0.5
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$10.31
Subtotal: $10.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #503005 Specifications
- Zoro #: G705287802
- Mfr #: 503005
- UPC #: 90101503005
- Primary Saw Application: Metal
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 64.5
- Width: 0.5
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Metal
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #503005
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 709421
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 440249
- SUPERCUT 65.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade 369519
- SUPERCUT 67-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 210255
- SUPERCUT 108.125-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 530957
- SUPERCUT 68-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 307023
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 237047
- LENOX Band Saw Blade, 9 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 96601D2B92985
- SUPERCUT 124-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 445749
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 46TX64
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 430165
- Supercut Power Saw Blades