Supercut
68-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 503012
Zoro # G505287811
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 68
- Width 0.5
- Teeth per Inch 14
- Material Carbon Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Wrench, 7 1/2 in Outside Dia, 29 in Chain L, 36 in Handle L, Alloy Steel (C-36)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x1/2", Overall Length: 3-3/8" (B-1208-B)
- CTA MANUFACTURING Thin Wall Impact Socket, 22Mm (CTAA180)
- DYNAMIC Tools 18" Bolt Cutter, 5/16", 1/4" Cutting Capacity (D091002)
- SUPERCUT 93-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (429442)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237177)
- SUPERCUT 70.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (384024)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (477504)
- SUPERCUT 162-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (200485)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (420616)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-14-06)
- Supercut Power Saw Blades