Shop All Band Saw Blades
Supercut
72-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade
Mfr # 400069
Zoro # G705289172
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 72
- Width 0.25
- Teeth per Inch 24
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 400069
- Zoro # G705289172
- UPC # 90101400069
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 72 |
Width | 0.25 |
Details
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 7/8in Size (33M585)
- KLEIN TOOLS Can Wrench, 3/8" and 7/16" Hex Nut (68005)
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- JOHNSON LEVEL & TOOL Torpedo Level, 9 in L, 3Vial, Magnetic, Aluminum (1421-0900)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501162)
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel (513202)
- SUPERCUT 130-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (524093)
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (369182)
- SUPERCUT 130-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (524284)
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (201161)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1803063)
- Supercut Band Saw Blades