Shop All Band Saw Blades
Supercut
93.5-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade
Mfr # 430035
Zoro # G205286824
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Teeth per Inch 24
- Material Carbon Steel
- Tooth Type Raker
- Blade Thickness 0.025
Product Information
- Brand Supercut
- MFR # 430035
- Zoro # G205286824
- UPC # 90101430035
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 93.5 |
Width | 0.1875 |
Details
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN VERSASTACK Double Shallow Drawers, Plastic, Black/Red, 17 in W x 12-1/2 in D x 7 in H (CMST17804)
- UNIBOR 1/2in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24116)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5.50mm (46471)
- AMERICAN LINE 0000 Scraper Blade, TwoFacet Blade, 0562 in W Blade, Carbon Steel Blade (66-0454)
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (477351)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (430714)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (442199)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (440430)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, Carbon Steel (506006)
- SUPERCUT 130-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (524284)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-07-1/2)
- Supercut Band Saw Blades