Supercut
93.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
- Zoro #: G005286765
- Mfr #: 432626
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 93.5
- Width: 0.5
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$12.48
Subtotal: $12.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #432626 Specifications
- Zoro #: G005286765
- Mfr #: 432626
- UPC #: 90101432626
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 93.5
- Width: 0.5
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #432626
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 202762
- SUPERCUT 115-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 445411
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 419177
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 206159
- SUPERCUT 93-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 429596
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 530452
- SUPERCUT 131.5-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 712988
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw 712964
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 28282D2B113555
- SUPERCUT 64-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 301885
- SUPERCUT 80-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade 534238
- Supercut Power Saw Blades