Supercut
95-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 440263
Zoro # G505289457
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 95
- Width 0.25
- Teeth per Inch 10
- Material Carbon Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" Hex Shank Long Bridge Reamer 9"OAL (DWRRB9/16HEX-LONG)
- GARANT Solid Carbide Square End Mill, 9 mm, TiAlN Coated (202725 9)
- EKLIND HEX KEY THDL 1/8""9"" CUSH (51908)
- DRILL AMERICA 4-1/4" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4250)
- SUPERCUT 59.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (208269)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (429558)
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (200997)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (477634)
- SUPERCUT 135-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252842)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (442182)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-11' 0)
- Supercut Band Saw Blades