Shop All Band Saw Blades
Supercut
99-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 441482
Zoro # G805287597
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 99
- Width 0.125
- Teeth per Inch 14
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 441482
- Zoro # G805287597
- UPC # 90101441482
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 99 |
Width | 0.125 |
Details
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hydraulic Punch Sleeve, 10 ga. SS (1557SS)
- MILWAUKEE TOOL 1/2" Titanium SHOCKWAVE (48-89-4629)
- ASTER SAE T-Handle Recess Key, 6/32" Tip Size (82706)
- PALMGREN Buffer, 8", 3/4 HP, 115/230V (9682083)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (412628)
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (451146)
- SUPERCUT 150-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (237245)
- SUPERCUT 132-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (532142)
- SUPERCUT 70.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (384024)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (477528)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 0)
- Supercut Band Saw Blades