
Hawc Pro Resaw Bandsaw Blade, 92 L, 0.5 W, 3 TPI
Mfr # 209211
Zoro # G505289648
product price: $19.95
/eaSold in multiples of 5 for $99.75
Key Features
Length
92
Width
0.5
Teeth per Inch
3
Primary Saw Application
Wood
Tooth Type
Hawc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209211
Zoro #
G505289648
UPC #
90101209211
Country of Origin
United States
Dimensions
Length
92
Width
0.5
Blade Thickness
0.025
Details
Item
Hawc Pro Resaw Bandsaw Blade
Teeth per Inch
3
Primary Saw Application
Wood
Tooth Type
Hawc
Includes
Display Packaging
Application
Wood
Description
A high silicon content resaw blade with an aggressive set and modified gullet to increase speed, extend life, and improve the straightness of cut. Available in 1/2” width.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.