Shop SUPERHANDY
See all product information
Create Account
Digital Oil Control Valve Flow Meter Nozzle
- Mfr # GUL009
- Zoro # G024997383
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Size
1/2 in
Material of Construction
Aluminum
Max. Pressure
725 PSI
Capacity
10 gpm
Filled Height (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUL009
- Zoro #
- G024997383
- UPC #
- 850035629635
- Country of Origin
- China
- Item
- Oil Control Valve Flow Meter
- Material of Construction
- Aluminum
- Max. Pressure
- 725 PSI
- Capacity
- 10 gpm
- Application
- Oil Dispensing and Lubrication
- Connection
- 1/2 in NPT
- For Use With
- SAE Motor Oil, Synthetic Hydraulic Oil, Gear Oil, Transmission Fluid
Dimensions
- Size
- 1/2 in
- Filled Height (In.)
- 4 in
- Overall Length
- 13 in
- Overall Width
- 6 in
Description
SuperHandy Digital Oil Control Valve Flow Meter Nozzle, 10 GPM, 35 LPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.