Shop SUPERHANDY
See all product information
Create Account
GoRise LT Portable Floor Lift - Lightweight 19lbs
- Mfr # GUT170
- Zoro # G723513525
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Overall Width
31 in
Includes
Remote Control
Overall Length
19 in
Load Capacity
330 Ib
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUT170
- Zoro #
- G723513525
- UPC #
- 850047670991
- Country of Origin
- China
- Item
- Bath Lift
- Includes
- Remote Control
- Load Capacity
- 330 Ib
Dimensions
- Overall Width
- 31 in
- Overall Length
- 19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.