Shop SUPERHANDY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Jumping Jack Tamping Rammer,
- Mfr # GUO117
- Zoro # G224450886
product price:Â
$
1,359.99
/ea
Key Features
Length
38.5 in
Material
Alloy Steel
Application
Lawn and Garden
Standards
EPA
HP
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GUO117
- Zoro #
- G224450886
- UPC #
- 850047670854
- Country of Origin
- China
- Item
- Tamping Rammer
- Material
- Alloy Steel
- Application
- Lawn and Garden
- Standards
- EPA
- HP
- 7
- Includes
- Gas Engine
- Color
- Orange
- Engine Displacement
- 209 cc
Dimensions
- Length
- 38.5 in
- Height
- 19 in
- Width
- 23 in
Description
SuperHandy Jumping Jack Tamping Rammer, 209cc 7HP 4-Stroke Gas Engine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.