This item is Discontinued.

No Product Image Available

A5 Cut Level, Black, 5 (Discontinued)

  • Mfr # STAFGPU-5
  • Zoro # G3591771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STAFGPU-5
Zoro #
G3591771
UPC #
-
Country of Origin
China

Dimensions

Glove Size
5

Details

Item
Tenactiv -13Ga Knit Fiberglass / High Performance Fibers Polyurethane Palm Coated Size 5Sta Sold Per Pair
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Black
Palm Material
Polyurethane
Suggested Use Environment
Dry
Puncture Resistant
Yes

Description

Tenactiv -13Ga Knit Fiberglass / High Performance Fibers Polyurethane Palm Coated Size 5Sta Sold Per Pair, ANSI/ISEA Cut Level A5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.