Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, A/O, 1", Grit 240
Mfr # A013180
Zoro # G0869729
Sold in multiples of 400 for $128.00
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A013180
- Zoro # G0869729
- UPC # 00742577180043
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 1" |
Details
Description
Coated PSA Disc,A/O,1 In.,Grit 240
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 80 (7000148189)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerT (22000-2)
- FINISH 1ST Finishing Block Refills, G2,180 G, PK15 (12185035)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 982C (7010326768)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 36G, PK10 (7000120240)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #600 (M-161033)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 60 Grit (66261136620)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P120G, AlO (66261131496)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (14738)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 180 Grit (30422T)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD559P)
- Superior Abrasives Adhesive Discs