Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, A/O, 10", Grit 36
Mfr # A018916
Zoro # G0870523
original price:
$4.54
5% off
new price: $4.29
/ea
Sold in multiples of 25 for $107.25
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A018916
- Zoro # G0870523
- UPC # 742577114956
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 10" |
Details
Description
Coated PSA Disc,A/O,10 In.,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843331)
- PFERD W205 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (33968)
- GYROS 1/2 x 18" 80 Grit Aluminum Oxide Sanding Belt, 10PK (12-01880/10)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520329)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 80 Grit (30490T)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 60 Grit (30441T)
- ZORO SELECT PSA Sanding Disc, Coated, 9" dia., 80 Grit (69957308115)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 80G, PK12 (70070996221)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 60 Grit (66261111487)
- MIRKA PSA Disc, 5", P120, PK100 (23-388-120)
- Superior Abrasives Adhesive Discs