Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, A/O, 20", Grit 50
Mfr # A020261
Zoro # G0871110
Sold in multiples of 10 for $164.90
$164.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A020261
- Zoro # G0871110
- UPC # 742577115540
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 20" |
Details
Description
Coated PSA Disc,A/O,20 In.,Grit 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO SANDING BELT 2" X 72" (NR45460)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 120 (565294 120)
- 3M Quick Change Disc, Cer, 2in, 80 Grit, Med, TR (7000000551)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/4" x 5/8" x 1/4" Shank - SH-1 (24862)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- FINISH 1ST PSA Sanding Disc, 1200 Grit, Gray, PK50 (11013035)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 80 Grit (66261136595)
- 3M PSA Paper Disc, 36 Grit, Brown, PK10 (7000118888)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 120 Grit (66261136355)
- MIRKA PSA Disc, Roll, 6", P100, PK100 (23-342-100)
- NORTON ABRASIVES PSA Disc Roll 6In. 320 Grit A/O (31473)
- Superior Abrasives Adhesive Discs