Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, A/O, 3", Grit 100
Mfr # A013763
Zoro # G0869458
Sold in multiples of 200 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A013763
- Zoro # G0869458
- UPC # 742577114253
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 3" |
Details
Description
Coated PSA Disc,A/O,3 In.,Grit 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63179)
- 3M Refill Roll, 25 ft. L x 2-3/4 in., Medium (7000144095)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #150 (M-177510)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 120 Grit Zirconia Alumina #1525 Medium (RMFH120Z25)
- SUNGOLD ABRASIVES Roll 80 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45080.SCA)
- MIRKA PSA Disc, Roll, 6", P150, PK100 (23-342-150)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 80 Grit (30526)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 150G, PK5 (07660701811)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 120 Grit (66261136583)
- 3M PSA Paper Disc Roll, 6in.dia., P180, PK4 (7000119555)
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- Superior Abrasives Adhesive Discs