Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, A/O, 3", Grit 36
Mfr # A014164
Zoro # G0869467
product price: $0.60
/ea
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A014164
- Zoro # G0869467
- UPC # 742577114208
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 3" |
Details
Description
Coated PSA Disc,A/O,3 In.,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Steel, 1" (90188)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842015)
- 3M Sanding Sheet, 11x9 In, 400 G, SC, PK250 (99420NA)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (95980)
- MIRKA PSA, Disc Roll, 5", P600, PK100 (23-314-600)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 80 Grit (30442T)
- DIABLO PSA Sanding Disc, 5", 80G, PK5 (DCD050080P05G)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (66261138323)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (14738)
- 3M Surface Conditioning Disc, 7", Grit A Coarse, Brown (48011-00751)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (60980015634)
- Superior Abrasives Adhesive Discs