Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, A/O, 6", Grit 100
Mfr # A016600
Zoro # G0870313
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Backing Material Poly/Cotton
- Series Shur-Kut
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A016600
- Zoro # G0870313
- UPC # 742577114611
- Country of Origin Germany
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Description
Coated PSA Disc,A/O,6 In.,Grit 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Disc, 5 In (7000119182)
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63611)
- MIRKA Abranet 9" Grip P180 (9A-223-180)
- WEILER 3"x.035" Wolverine Type 1 Cut-Off Wheel A60T 1/4" A.H. (56061)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 60 Grit (30417T)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P240G, AlO (66261131492)
- MIRKA PSA Disc, Heavy Duty, 6", P60, PK50 (23-341-060)
- 3M Sanding Disc, Medium, 80, 4 in. Dia., PK50 (7010294664)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P500G, AlO (66261131453)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P400G, AlO (66261131488)
- Superior Abrasives Adhesive Discs