Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, Zirc GA, 12", Grit 36
Mfr # A019884
Zoro # G0871409
Sold in multiples of 25 for $258.75
$258.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia
- Backing Material Polyester
- Series Shur-Kut
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A019884
- Zoro # G0871409
- UPC # 742577167280
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Diameter | 12" |
Details
Description
Coated PSA Disc,Zirc GA,12 In.,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 40gr (15Q454)
- WEILER 3" x 1" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30726)
- PFERD 1/2" Knot Wire End Brush - Straight Cup - .010 CS Wire, 1/4" Shank (83124)
- FLEX-HONE TOOL BC11818 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11818)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6 In, P120G, AlO (66261131513)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P400G, AlO (66261131471)
- 3M PSA Sanding Disc, Cloth, 5in, P120G, PK250 (60440202392)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 50 Grit (30584)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 36 Grit (30522)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 120 Grit (66261136355)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD506P)
- Superior Abrasives Adhesive Discs