Shop All Adhesive Discs
Superior Abrasives
Coated PSA Disc, Zirc GA, 20", Grit 40
Mfr # A020657
Zoro # G0871573
Sold in multiples of 10 for $261.50
$261.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia
- Backing Material Polyester
- Series Shur-Kut
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A020657
- Zoro # G0871573
- UPC # 742577210139
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Diameter | 20" |
Details
Description
Coated PSA Disc,Zirc GA,20 In.,Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, Cloth, 5in, P100G, PK250 (60440202426)
- PFERD Carbide Bur - 14° Taper, DBL Cut - 1/8" x 1/2" x 1/8" Shank - SL-42 (23452)
- CLESCO Thread Mandrel Mandrel, Non-Woven Abrasives, H-1608-2 (H-1608-2)
- DICO PRODUCTS Dico Products 531-444 Buffing Compound Assortment (5514955)
- MIRKA PSA, Vacuum Disc, 5", 5H, P220, PK100 (23-321-220)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P180G, AlO (66261131511)
- ARC ABRASIVES PSA Sanding Disc, AlO, Adhsv, 20in, 100Grit (30563)
- MIRKA PSA Disc, Roll, 6", P150, PK100 (23-342-150)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 36 Grit (66261136606)
- DIABLO PSA Sanding Disc, 5", 150G, PK50 (DCD050150P50G)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P100GSC (66254487417)
- Superior Abrasives Adhesive Discs