Superior Abrasives
Coated QC Disc, A/O, 1", Type R, Grit 50
Mfr # A013834
Zoro # G0866691
Sold in multiples of 200 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System Type R
- Grit 50
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 120 Grit, Very Fine, Silicon Carbide (9777)
- WEILER 4-1/2 Tiger Ceramic RFD 50C Grit 7/8 Arbor Hole (69852)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 50 Grit (40734)
- PFERD 1-1/2" x 3/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46203)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (05539554469)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 80G, TS (66261129722)
- CONTINENTAL ABRASIVES 2" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2040)
- NORTON ABRASIVES Quick Change Disc, 2 In. Dia. (66623303912)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (66261121048)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TR, PK25 (11-319134)
- WEILER 2" Non-Woven Surface Conditioning Disc, Button Style, AO -Medium (51531)
- Superior Abrasives Quick Change Discs