Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 2", Type R, Grit 150
Mfr # A014841
Zoro # G0866719
Sold in multiples of 200 for $116.00
$116.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 150
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A014841
- Zoro # G0866719
- UPC # 742577344636
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Description
Coated QC Disc,A/O,2 In.,Type R,Grit 150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30724)
- WEILER 5" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58201)
- PFERD 3" Nylon Abrasive Mtd. Cup Brush - 1/4" Stem, .040 SiC - 120 Grit (763834)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft. L, 400G, Brwn (66261126279)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TS (66623325034)
- 3M Roloc Disc Pad Assembly, 3" (MMM5540)
- MERIT Quick Change Disc, 3In, 60 Grit, TR, PK50 (69957399721)
- AMERICO Global Industrial„¢ 20" Sand Screen Disc, 120 Grit, Black, 10 Per Case (501220)
- NORTON ABRASIVES Quick Change Dsc 3x1/4 (66254497068)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TR, PK100 (66261121022)
- MERIT Quick Change Disc, 2In, 80Grit, TP, PK100 (69957399778)
- Superior Abrasives Quick Change Discs