Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 3", Type R, Grit 100
Mfr # A015639
Zoro # G0866043
Sold in multiples of 100 for $79.00
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 100
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A015639
- Zoro # G0866043
- UPC # 742577112310
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Description
Coated QC Disc,A/O,3 In.,Type R,Grit 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Disc, ZircAlO, 2in, 120G, TP, PK100 (08834167029)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370213)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560607F)
- 3M Imperial Wetordry, 9"X11"Sheet, 5 Sheets (MMM32043)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK25 (11-31668)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303393)
- 3M Quick Change Disc, Cer, 3in, 60 Grit, Med, TR (7000000554)
- NORTON ABRASIVES Quick Change Disc, 2 in. dia., PK100 (66623319009)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 80 Grit, TS (66261126560)
- SCOTCH-BRITE Quick Change Disc, 3in, Very Fine (61500313475)
- 3M Quick Change Disc, AlO, 1in, 80G, TR, PK50 (7000000380)
- Superior Abrasives Quick Change Discs