Superior Abrasives
Coated QC Disc, A/O, 3", Type S, Grit 24
Mfr # A016333
Zoro # G0866192
Sold in multiples of 100 for $97.00
$97.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/4" x 5/8" x 1/4" Shank - SL-1 (25131)
- STANLEY Stanley® 21-161A Surform® 10" Half Round Blade - Coarse Cut (21-161A)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24R 6"x 1/4" x 5/8-11" 24 Grit Alum. Oxide (20076)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020048004)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 3in (60440305088)
- MERIT Quick Change Disc, 36Grit, Roll-On/Off (69957399638)
- MERIT Qk Change Disc, ZircAlO, 2in, 60G, TP, PK100 (08834167026)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (05539512512)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TR, PK25 (11-319145)
- DISCO Grinding Discs, 80 Grit, 3", Grn Zirc, PK25 (15107PK)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. (7000120868)
- Superior Abrasives Quick Change Discs