Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 3", Type S, Grit 240
Mfr # A015637
Zoro # G0865669
Sold in multiples of 100 for $80.00
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grit 240
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A015637
- Zoro # G0865669
- UPC # 742577111320
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Description
Coated QC Disc,A/O,3 In.,Type S,Grit 240
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC30024 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC30024)
- UNITED ABRASIVES/SAIT Nonwoven Discs2 Vf ThickPK50 (77675)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623305637)
- MERIT Spiral Roll, 1/2 x 1in, 60G (08834181734)
- MERIT Quick Change Sand Disc, 2In, 240G, TS, PK100 (69957399647)
- 3M Scoth-Brite Roloc Bristle Discs 120 Grit Fine White, 3" (MMM7529)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (66261121048)
- MERIT Quick Change Disc, AlO, 3in, 320G, TP, PK50 (69957399796)
- NORTON ABRASIVES Quick Change Disc, Coated, 2" dia. (66623319008)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TSM (7000120993)
- 3M Buffing Pad Flat Face 28872, 3-1/2in, Green Foam, 50/pk (28872)
- Superior Abrasives Quick Change Discs