Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 3", Type S, Grit 320
Mfr # A015638
Zoro # G0865739
product price: $0.79
/ea
Sold in multiples of 100 for $79.00
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grit 320
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A015638
- Zoro # G0865739
- UPC # 742577111337
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Description
Coated QC Disc,A/O,3 In.,Type S,Grit 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 60AO (52015)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x3/8" (66243510628)
- ARC ABRASIVES Hook/Loop Disc, 40 Grit, 5in.Disc dia. (71-30439V)
- DIABLO 5" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0500)
- NORTON ABRASIVES 2" dia. Medium Grit Non Woven Quick Change Disc (66261009190)
- MERIT Quick Change Disc, 3In, 80 Grit, TS, PK50 (69957399654)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 80 Grit, TS (66261126560)
- MERIT Quick Change Disc, 2In, 80G, Medium, Backing Weight: X (66623340037)
- 3M CUBITRON Quick Change Disc, Cer, 7in, 36G, TN, PK25 (7000119162)
- MERIT Quick Change Disc, 3In, 40G, Black (08834167827)
- SCOTCH-BRITE Quick Change Disc, AlO, 1in, Med, TR (7000021280)
- Superior Abrasives Quick Change Discs