Superior Abrasives
Coated QC Disc, A/O GA, 2", Type S, Grit 120
Mfr # A014935
Zoro # G0866542
product price: $0.60
/ea
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 120
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180307)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 240SC Grit (34138)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Aluminum Oxide (28008)
- 3M CUBITRON Flap Disc, Cloth, 15,000 rpm, 40 Grit (7100097661)
- 3M Quick Change Disc, AlO, 2in, 120G, TR, PK50 (7000000388)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TS (66623340082)
- NORTON ABRASIVES Quick Change Disc, Med., PK50 (66623319030)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100009310)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 80G, TR, PK25 (66261162324)
- MERIT Quick Change Disc, AlO, 3in, 180G, TS, PK50 (69957399658)
- SCOTCH-BRITE Quick Change Disc, 1in, Coarse (61500313228)
- Superior Abrasives Quick Change Discs