Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Abrasives Coated QC Disc, A/O GA, 3", Type R, Grit 120 A015899

Coated QC Disc, A/O GA, 3", Type R, Grit 120 (Discontinued)

  • Mfr # A015899
  • Zoro # G0866728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A015899
Zoro #
G0866728
UPC #
742577320395
Country of Origin
Germany

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grit
120
Series
Shur-Kut
Abrasive Type
Coated
Backing Material
Polyester; Cotton

Description

Coated QC Disc,A/O GA,3 In.,Type R,Grit 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.