Superior Abrasives
Coated QC Disc, A/O GA, 3", Type S, Grit 36
Mfr # A016528
Zoro # G0866560
Sold in multiples of 100 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3-1/4" Shank Mtd Knot Wheel Brush - .020 CS Wire, 1/4" Shank (82947)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"X5/8-11" 36/60G (06A502)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839036)
- SHAVIV Deburring Tool Set, E Series (155-00177)
- SCOTCH-BRITE Precsion Surf-Cond Disc, 4 1/2in Dia, PK50 (PN-DN)
- UNITED ABRASIVES/SAIT SAIT 55225 Z -Zirconium High Performance Laminated Disc , 2" Sait-Lok™, 60 Grit, 100-Pack (55225)
- MERIT Quick Change Disc, AlO, 1in, 80G, TR, PK100 (69957399686)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046217)
- 3M CUBITRON Quick Change Disc, 2 in. (7000118431)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK50 (7000045099)
- ARC ABRASIVES Blending Disc, 2in, 120 Grit, TR, PK100 (71-31656K)
- Superior Abrasives Quick Change Discs