Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O GA, 3", Type S, Grit 80
Mfr # A016085
Zoro # G0866439
Sold in multiples of 150 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grit 80
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A016085
- Zoro # G0866439
- UPC # 742577268253
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Description
Coated QC Disc,A/O GA,3 In.,Type S,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Shank Mount, 5/8" L Trim (66252839015)
- DIABLO Mega Mouse Detail Sanding Sheet As, PK10 (DCTDETVGPH10G)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 7-5/8x1, 80G, PK2 (61500190204)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98841)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (05539554533)
- 3M Quick Change Disc, AlO, 1in, 80G, TR, PK50 (7000000380)
- 3M Disc Sander 28329, 2 in .5 HP 12,000 RPM (28329)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046261)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 50, TR (66623335417)
- MERIT Quick Change Disc, 2In, 80Grit, TP, PK100 (69957399778)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 180G, TR, PK50 (66261121038)
- Superior Abrasives Quick Change Discs