Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, AOCG, 2", Type S, Grit 120
Mfr # A015698
Zoro # G0867330
Sold in multiples of 200 for $148.00
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 120
- Abrasive Material Aluminum Oxide Compact Grain
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A015698
- Zoro # G0867330
- UPC # 742577402718
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Description
Coated QC Disc,AOCG,2 In.,Type S,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 24 in. L, 80 Grit (87.03.024.080)
- 3M Refill Roll, 95 ft. L x 3-1/4in, Very Fine (7000045206)
- PFERD Coated Belt, Co-Cool, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Ceramic Oxide (49546)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 5" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22140)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 120G, TR, PK25 (11-31656)
- MERIT Quick Change Disc, 3In, 80 Grit, TR, PK50 (69957399722)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, Med, TP (66261010448)
- DISCO Conditioning Discs, Med, 3", Maroon, PK25 (15098PK)
- 3M CUBITRON Quick Change Disc, 5 In (7000119182)
- SCOTCH-BRITE 4.5" dia. Purple Extra Course Quick Change Disc (7100175252)
- NORTON ABRASIVES Quick Change Disc, Coated, 2" dia. (66623319008)
- Superior Abrasives Quick Change Discs