Shop All Quick Change Discs
Superior Abrasives
Coated QCRK Disc, A/O, 2", Type R, Grit 60
Mfr # A015399
Zoro # G0868292
product price: $0.70
/ea
Sold in multiples of 200 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A015399
- Zoro # G0868292
- UPC # 742577468738
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Description
Coated QCRK Disc,A/O,2 In.,Type R,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 5" x 1/4" x 7/8 (08W500)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 150G, PK10 (DCD060150H10G)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66252838687)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839089)
- SCOTCH-BRITE 4.5" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (61500303047)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25 (66261138671)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, Crs, TR (59321)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 40, TR (66623335327)
- NORTON ABRASIVES Quick Change Disc, 4 In. Dia. (66623303921)
- NORTON ABRASIVES Quick Change Disc, 5 In, 36 Grit (66254468386)
- Superior Abrasives Quick Change Discs