Superior Abrasives
Coated QCRK Disc, A/O, 3", Type R, Grit 120
Mfr # A016254
Zoro # G0868338
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 120
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Bore Polisher, 2-2-1/2, ID AO, Grit 60 (A020335)
- ZORO SELECT Carbide Bur, Cone, 3/8 In, 1/4 Shank (310-001173)
- TOOLPRO Fine Med Dual Angle Sanding Sponge (TP04155)
- DYNABRADE Non-Vacuum, Disc Pad, 3-1/2" (56097)
- NORTON ABRASIVES Quick Change Dsc 3x1/4 (66254497069)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046010)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 150, TR (66623335433)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 50G, TS, PK100 (66261138160)
- MERIT Quick Change Disc, 3In, Very Fine (66254441300)
- Superior Abrasives Quick Change Discs