Shop All Hook & Loop Sanding Discs
Superior Abrasives
Condition Disc, A/O CA Med, 4", Hook/Loop
Mfr # A018381
Zoro # G0862342
Sold in multiples of 40 for $135.60
$135.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Superior Abrasives
- MFR # A018381
- Zoro # G0862342
- UPC # 742577404033
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Details
Description
Condition Disc,A/O CA Med,4 In.,Hook/Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 80G, 2"X42" (81005)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #150 (M-172786)
- MIRKA Mesh Grip, Sheet, 3x4", P320 Grit, PK50 (9A-129-320)
- WEILER 3/4" Power Tube Brush .006" Steel Wire Fill 2-1/2" Brush Length (21110V)
- MIRKA Abranet 9" Grip P240 (9A-223-240)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183920)
- SCOTCH-BRITE Surface Conditioning Disc, 6 in., PK10 (7000120839)
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- MIRKA Abranet 9" Grip P180 (9A-223-180)
- FULL CIRCLE SANDING DISC 180GRIT 5PK (SD180-5)
- MIRKA Mesh Grip Disc, 6 in., 150 Grit, PK50 (9A-241-150)
- Superior Abrasives Hook & Loop Sanding Discs