Shop All Hook & Loop Sanding Discs
Superior Abrasives
Condition Disc, A/O Coarse, 4", Hook/Loop
Mfr # A018391
Zoro # G0862080
product price: $2.99
/ea
Sold in multiples of 40 for $119.60
$119.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Superior Abrasives
- MFR # A018391
- Zoro # G0862080
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Details
Description
Condition Disc,A/O Coarse,4 In.,Hook/Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3" X 3" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-048048-050A)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, SC, 100G, PK5 (66253044017)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69301)
- DEWALT 7" X 1/8" X 5/8"-11 XP Grinding wheel (DW8825)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 50 pk (DND050060H60P)
- MIRKA Film-Backed Grip Disc, 6", P1500, PK50 (FM-622-1500)
- DYNABRADE 3" Non Vacuum - P180 (79819)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623305637)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #120 (Festool 5x9) (M-177100)
- PASCO Sanding Disc 5-in W x 5-in L 220-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05220V8)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., Med, AlO (7000120859)
- Superior Abrasives Hook & Loop Sanding Discs