Condition Disc, A/O Coarse, 4.5", 7/8" Hole
Mfr # A018438
Zoro # G0862537
product price: $3.89
/eaSold in multiples of 40 for $155.60
Key Features
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A018438
Zoro #
G0862537
UPC #
-
Country of Origin
Italy
Details
Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Shur-Brite
Abrasive Type
Non-Woven
Description
Condition Disc,A/O Coarse,4.5 In.,7/8 In. Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.