Shop All Hook & Loop Sanding Discs
Superior Abrasives
Condition Disc, A/O Coarse, 5", Hook/Loop
Mfr # A018755
Zoro # G0861907
product price: $3.99
/ea
Sold in multiples of 20 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80 to 100
Product Information
- Brand Superior Abrasives
- MFR # A018755
- Zoro # G0861907
- UPC # 742577105831
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Description
Condition Disc,A/O Coarse,5 In.,Hook/Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839055)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P36 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (05539554843)
- WEILER 5" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12276)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7010364509)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 1000G, PK50 (77696007788)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P80-Grit, PK 25 (49223)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Fine (07R604)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288136)
- 3M Hook-and-Loop Disc BU Pad, 7D (60440179541)
- 3M Film Disc, Gold, 120 Grit, 3 in. Dia, PK50 (7010326978)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5 D, P100G, AlO, PK4 (07660749157)
- Superior Abrasives Hook & Loop Sanding Discs