Shop All Hook & Loop Sanding Discs
Superior Abrasives
Condition Disc, A/O Coarse, 7", Hook/Loop
Mfr # A019457
Zoro # G0861889
product price: $6.19
/ea
Sold in multiples of 20 for $123.80
$123.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80 to 100
Product Information
- Brand Superior Abrasives
- MFR # A019457
- Zoro # G0861889
- UPC # 742577105893
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Details
Description
Condition Disc,A/O Coarse,7 In.,Hook/Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M File Belt Sander Attachment Arm, Thin 28 (28369)
- ALLSOURCE Dual Station Abrasive Blast Cabinet (41200)
- NORTON ABRASIVES CutOff Whl, Masonry, 4-1/2"x.062"x7/8" (07660701621)
- 3M Pistol Grip Disc Sander 33577 50mm5mm 1 (33577)
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- SCOTCH-BRITE 6" x 9" Alum. Oxide Very Fine Sanding Hand Pad (8447)
- NORTON ABRASIVES Disc, Sanding, 5In, P120G, PK100 (66261131581)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100066675)
- 3M Hook-and-Loop Disc BU Pad, 6D (906)
- DYNABRADE HookandLoopDisc, 5", N/V60G, PK50 (91544)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 10 pk (DND050060H10I)
- Superior Abrasives Hook & Loop Sanding Discs