Shop All Hook & Loop Sanding Discs
Superior Abrasives
Condition Disc, A/O Med, 4", Hook/Loop, EP
Mfr # A018280
Zoro # G0862309
Sold in multiples of 40 for $119.60
$119.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 100
Product Information
- Brand Superior Abrasives
- MFR # A018280
- Zoro # G0862309
- UPC # 742577523765
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Details
Description
Condition Disc,A/O Med,4 In.,Hook/Loop,EP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 40 Grit, Coarse, Aluminum Oxide (23249)
- VSM Abrasive Belt, 36 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 36 Grit, Very Coarse, Aluminum Oxide (1169)
- ARC ABRASIVES Belt Ao/X Gp 4 X 36 240, 4" W, 36" L, Aluminum Oxide, 240 Grit, AO/X GP (70771)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S05G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 50 pk (DND050080H60P)
- ASTRO PNEUMATIC Roll Lock Holder, 2" (2ROH)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520314)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288134)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD582H)
- MIRKA Abralon 12" Grip 500 (8A-618-500)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P320G, PK100 (66261131541)
- Superior Abrasives Hook & Loop Sanding Discs