Shop All Quick Change Discs
Superior Abrasives
Condition QC Disc, A/O Coarse, 4", Type R
Mfr # A018416
Zoro # G0859971
Sold in multiples of 25 for $83.75
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Type R
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Superior Abrasives
- MFR # A018416
- Zoro # G0859971
- UPC # 742577321200
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Description
Condition QC Disc,A/O Coarse,4 In.,Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wetordry Sponge Pad, 2-3/4"X5-1/2" (MMM5526)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727234)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340036)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22088)
- 3M Quick Change Disc, AlO, 2in, 24G, TR, PK50 (7000028183)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 36G, TS (66261129719)
- 3M Green Bristl Disc 50 4Bx/Cs, 1" (MMM7530)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TR, PK100 (71-31653K)
- NORTON ABRASIVES Quick Change Disc, 2 in. dia., PK100 (66623319009)
- MERIT Quick Change Disc, 3In, 80 Grit, TP, PK50 (69957399790)
- ARC ABRASIVES Qlok Holder-R 2 X 1/4 Soft (50259SF)
- Superior Abrasives Quick Change Discs